KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4"-7 x 8" Grade 8 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1757637| Mfr #: 2EY87

$28.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 8"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757637 Mfr #: 2EY87
Fastener Length: 8"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 1-1/4"-7
Head Height: 25/32"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 2-3/4"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 1-7/8"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 8 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Reviews