JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4"-7 x 8" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1018832| Mfr #: 452794-PG

$60.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018832 Mfr #: 452794-PG
Screw Grade/Class: Grade 8Thread Style: Partially Threaded
Dia./Thread Size: 1-1/4"-7Fastener Finish: Plain
Head Width: 1-7/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexTensile Strength: 180, 000 psi
Basic Material: SteelThread Direction: Right Hand
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Proof Load: 120, 000 psiItem: Hex Head Cap Screw
Head Height: 25/32"System of Measurement: Inch
Fastener Length: 8"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 8 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.