1-1/4"-7 x 9" Grade 8 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1730705| Mfr #: 2EY90

$18.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-7/8"
Head Height: 25/32"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730705 Mfr #: 2EY90
Head Width: 1-7/8"Head Height: 25/32"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 2-3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 9"
Thread Type: UNC (Coarse)Dia./Thread Size: 1-1/4"-7
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 9 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-3/4 In., Head Height 25/32 In., Head Width 1-7/8 In.

Reviews