Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 8 Carbon Steel, 10" L, 5 PK (Discontinued)
Mfr # 026458G
Zoro # G1331671
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 10 in
- Head Width 1 1/2 in
- Material 8 Carbon Steel