1"-14 x 2-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0536462|Mfr #: 026158G

$12.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536462 Mfr #: 026158G
Basic Material: SteelHead Height: 39/64"
System of Measurement: InchDia./Thread Size: 1"-14
Rockwell Hardness: C33 to C39Head Width: 1-1/2"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Fastener Length: 2-1/2"Fastener Finish: Plain
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-14, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.