Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 8 Carbon Steel, 3-1/2" L, 5 PK (Discontinued)
Mfr # 026198G
Zoro # G2462013
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 3 1/2 in
- Head Width 1 1/2 in
- Material 8 Carbon Steel