DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

1"-14 x 4-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0975231| Mfr #: 026240G

$66.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0975231 Mfr #: 026240G
Basic Material: SteelHead Height: 39/64"
System of Measurement: InchDia./Thread Size: 1"-14
Rockwell Hardness: C33 to C39Head Width: 1-1/2"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Partially ThreadedFastener Length: 4-1/2"
Fastener Finish: Zinc YellowCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-14, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.