1"-14 x 4-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2436612| Mfr #: 144174

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436612 Mfr #: 144174
Item: Hex Head Cap ScrewHead Type: Hex
Tensile Strength: 150, 000 psiHead Width: 1-1/2"
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
Thread Type: UNF (Fine)Dia./Thread Size: 1"-14
Thread Direction: Right HandBasic Material: Steel
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
System of Measurement: InchHead Height: 39/64"
Fastener Length: 4-1/2"Fastener Finish: Plain
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-14, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5
Save 15%. Sign up for Z-mail.