WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 8, 1-14x6-1/2, PK5

VALUE BRAND| Zoro #: G0775686| Mfr #: 452714-PG

$91.70 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0775686 Mfr #: 452714-PG
Head Type: HexBasic Material: Steel
Head Width: 1-1/2"System of Measurement: Inch
Head Height: 39/64"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 2-1/4"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1"-14
Thread Style: Partially ThreadedFastener Length: 6-1/2"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-14, Thread Type UNF (Fine), Fastener Length 6-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews