1-1/8"-7 x 10" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND |Zoro #: G1084422|Mfr #: 2EY58

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1084422 Mfr #: 2EY58
Head Height: 11/16"System of Measurement: Inch
Dia./Thread Size: 1-1/8"-7Fastener Finish: Plain
Head Width: 1-11/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewThread Style: Partially Threaded
Tensile Strength: 150, 000 psiProof Load: 120, 000 psi
Fastener Length: 10"Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8Basic Material: Steel
Rockwell Hardness: C33 to C39Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/8 In.-7, Thread Type UNC (Coarse), Fastener Length 10 In., Min. Thread Length 2-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/16 In., Head Width 1-11/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15% when you sign up for Z-mail.