1-1/8"-7 x 5" Grade 8 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1997283| Mfr #: 452742-PG

$16.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-11/16"
Head Height: 11/16"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997283 Mfr #: 452742-PG
Head Width: 1-11/16"Head Height: 11/16"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 2-1/2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 180,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 5"
Thread Type: UNC (Coarse)Dia./Thread Size: 1-1/8"-7
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/2 In., Head Height 11/16 In., Head Width 1-11/16 In.

Reviews