1-1/8"-7 x 6-1/2" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1757296| Mfr #: 452748-PG

$31.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757296 Mfr #: 452748-PG
Basic Material: SteelHead Height: 11/16"
System of Measurement: InchDia./Thread Size: 1-1/8"-7
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 1-11/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiThread Style: Partially Threaded
Fastener Length: 6-1/2"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/8 In.-7, Thread Type UNC (Coarse), Fastener Length 6-1/2 In., Min. Thread Length 2-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/16 In., Head Width 1-11/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.