PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1"-8 x 1-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0584561| Mfr #: N04100.100.0150

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584561 Mfr #: N04100.100.0150
Thread Type: UNC (Coarse)Proof Load: 120, 000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Fastener Length: 1-1/2"Head Height: 39/64"
Thread Direction: Right HandHead Type: Hex
Dia./Thread Size: 1"-8System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1Head Width: 1-1/2"
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Basic Material: SteelTensile Strength: 150, 000 psi
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews