1"-8 x 3-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1848314| Mfr #: 025198G

$14.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848314 Mfr #: 025198G
Head Height: 39/64"Head Width: 1-1/2"
Basic Material: SteelDia./Thread Size: 1"-8
Item: Hex Head Cap ScrewThread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Head Type: HexSystem of Measurement: Inch
Fastener Length: 3-1/2"Screw Grade/Class: Grade 8
Fastener Finish: PlainProof Load: 120, 000 psi
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.