1"-8 x 4-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0342781| Mfr #: 454676-PG

$122.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0342781 Mfr #: 454676-PG
Basic Material: SteelHead Height: 39/64"
System of Measurement: InchDia./Thread Size: 1"-8
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Head Width: 1-1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiFastener Length: 4-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.