KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 x 5" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0489894| Mfr #: 454678-PG

$93.76 /pk

This item ships free. Details.Standard ground shipping.
Details:
Head Width: 1-1/2"
Head Height: 39/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489894 Mfr #: 454678-PG
Head Width: 1-1/2"Head Height: 39/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 2-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 5"
Thread Type: UNC (Coarse)Dia./Thread Size: 1"-8
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1 In.-8, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 39/64 In., Head Width 1-1/2 In., Package Quantity 10

Reviews