20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1"-8 x 6-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1463856| Mfr #: 454684-PG

$65.87 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463856 Mfr #: 454684-PG
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 1"-8Thread Style: Partially Threaded
Fastener Finish: Zinc YellowProof Load: 120, 000 psi
Head Height: 39/64"Fastener Length: 6-1/2"
Thread Type: UNC (Coarse)Tensile Strength: 150, 000 psi
Head Width: 1-1/2"Thread Direction: Right Hand
Head Type: HexRockwell Hardness: C33 to C39
Screw Grade/Class: Grade 8Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 6-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10
Save 15%. Sign up for Z-mail.