1"-8 x 7-1/2" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2228265| Mfr #: 025358G

$5.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228265 Mfr #: 025358G
Basic Material: SteelHead Height: 39/64"
System of Measurement: InchDia./Thread Size: 1"-8
Head Width: 1-1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Tensile Strength: 150, 000 psiFastener Length: 7-1/2"
Screw Grade/Class: Grade 8Fastener Finish: Plain
Proof Load: 120, 000 psiRockwell Hardness: C33 to C39
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 7-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.