1"-8 x 7" Grade 8 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1093057| Mfr #: 454685-PG

$84.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093057 Mfr #: 454685-PG
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: Zinc YellowTensile Strength: 150, 000 psi
Head Width: 1-1/2"Screw Grade/Class: Grade 8
Rockwell Hardness: C33 to C39Thread Type: UNC (Coarse)
Dia./Thread Size: 1"-8Thread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiSystem of Measurement: Inch
Head Height: 39/64"Fastener Length: 7"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 39/64 In., Head Width 1-1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10
Save 15%. Sign up for Z-mail.