1/2"-13 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1783546| Mfr #: 452298-PG

$17.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783546 Mfr #: 452298-PG
Screw Grade/Class: Grade 8System of Measurement: Inch
Head Height: 3/8"Dia./Thread Size: 1/2"-13
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Direction: Right HandThread Style: Partially Threaded
Item: Hex Head Cap ScrewFastener Length: 1-1/2"
Proof Load: 120, 000 psiHead Type: Hex
Head Width: 3/4"Rockwell Hardness: C33 to C39
Tensile Strength: 180, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.