1/2"-13 x 1" Grade 8 Zinc Yellow Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0835852| Mfr #: 454294-PG

$20.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0835852 Mfr #: 454294-PG
Basic Material: SteelHead Height: 5/16"
System of Measurement: InchDia./Thread Size: 1/2"-13
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Head Width: 3/4"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiFastener Length: 1"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.