1/2"-13 x 2-1/2" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1470384| Mfr #: 2TJ84

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470384 Mfr #: 2TJ84
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: IFI-111
Tensile Strength: 150, 000 psiFastener Length: 2-1/2"
Head Type: Hex FlangeFastener Finish: Plain
Dia./Thread Size: 1/2"-13Proof Load: 120, 000 psi
Head Width: 3/4"Head Height: 33/64"
Flange Dia.: 1-1/16"Rockwell Hardness: C33 to C39
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 33/64 In., Head Width 3/4 In., Flange Dia. 1-1/16 In., Proof Load 120, 000 psi, Screw Industry Standards IFI-111, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.