KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 3" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0371454| Mfr #: 2TJ86

$32.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371454 Mfr #: 2TJ86
Fastener Length: 3"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 1/2"-13
Flange Dia.: 1-1/16"Head Height: 33/64"
Screw Industry Standards: IFI-111Basic Material: Steel
Fastener Finish: PlainThread Type: UNC (Coarse)
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Item: Flange BoltMin. Thread Length: 1-1/4"
Tensile Strength: 150,000 psiHead Type: Hex Flange
Head Width: 3/4"System of Measurement: Inch
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 33/64 In., Head Width 3/4 In., Flange Dia. 1-1/16 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 25

Reviews