Hex Cap Screw, Gr 8, 1/2-13x3/4, PK50

VALUE BRAND| Zoro #: G1970717| Mfr #: 454290-PG

$13.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Thread Style: Fully Threaded
Fastener Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1970717 Mfr #: 454290-PG
Item: Hex Head Cap ScrewThread Style: Fully Threaded
Fastener Length: 3/4"Rockwell Hardness: C33 to C39
Head Type: HexThread Type: UNC (Coarse)
Min. Thread Length: 3/4"Fastener Finish: Zinc Yellow
Proof Load: 120,000 psiDia./Thread Size: 1/2"-13
Screw Industry Standards: ASME B18.2.1Head Height: 5/16"
System of Measurement: InchScrew Grade/Class: Grade 8
Head Width: 3/4"Thread Direction: Right Hand
Basic Material: SteelTensile Strength: 150,000 psi
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews