KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 x 4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2029036| Mfr #: 2EE36

$9.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4"
Screw Grade/Class: Grade 8
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029036 Mfr #: 2EE36
Fastener Length: 4"Screw Grade/Class: Grade 8
Dia./Thread Size: 1/2"-13Head Height: 5/16"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews