20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2"-13 x 5-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1355304| Mfr #: 2EE45

$5.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355304 Mfr #: 2EE45
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Head Width: 3/4"
Head Height: 5/16"Thread Style: Fully Threaded
Min. Thread Length: 1-1/4"Fastener Length: 5-1/2"
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.