1/2"-13 x 6-1/2" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0367787| Mfr #: 454328-PG

$45.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0367787 Mfr #: 454328-PG
Dia./Thread Size: 1/2"-13Thread Type: UNC (Coarse)
System of Measurement: InchProof Load: 120, 000 psi
Thread Style: Partially ThreadedRockwell Hardness: C33 to C39
Head Height: 5/16"Fastener Length: 6-1/2"
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Tensile Strength: 150, 000 psiHead Type: Hex
Screw Grade/Class: Grade 8Basic Material: Steel
Fastener Finish: Zinc YellowHead Width: 3/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 6-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews