1/2"-20 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2024425| Mfr #: 452338-PG

$42.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024425 Mfr #: 452338-PG
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Fastener Finish: PlainDia./Thread Size: 1/2"-20
Proof Load: 120, 000 psiScrew Industry Standards: ASME B18.2.1
Head Type: HexHead Width: 3/4"
Item: Hex Head Cap ScrewThread Type: UNF (Fine)
Basic Material: SteelTensile Strength: 180, 000 psi
Screw Grade/Class: Grade 8Fastener Length: 1-1/2"
Head Height: 3/8"Thread Direction: Right Hand
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.