KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 x 1-3/4" Grade 8 UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0692587| Mfr #: 452340-PG

$17.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1-3/4"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692587 Mfr #: 452340-PG
Fastener Length: 1-3/4"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 1/2"-20
Head Height: 3/8"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNF (Fine)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 180,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 3/8 In., Head Width 3/4 In., Proof Load 120,000 psi, Tensile Strength 180,000 psi, Rockwell Hardness C33 to C39

Reviews