KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 x 2-1/4" Grade 8 UNF (Fine) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0961003| Mfr #: N04160.050.0225

$9.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2-1/4"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961003 Mfr #: N04160.050.0225
Fastener Length: 2-1/4"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 1/2"-20
Head Height: 5/16"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNF (Fine)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/4"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews