1/2"-20 x 2" Grade 8 UNF (Fine) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1129606| Mfr #: N04160.050.0200

$5.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129606 Mfr #: N04160.050.0200
Head Type: HexBasic Material: Steel
Head Width: 3/4"System of Measurement: Inch
Head Height: 5/16"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1-1/4"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/2"-20
Thread Style: Partially ThreadedFastener Length: 2"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews