15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/2"-20 x 3" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1622747| Mfr #: 012180G

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622747 Mfr #: 012180G
Head Height: 5/16"System of Measurement: Inch
Dia./Thread Size: 1/2"-20Head Width: 3/4"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Tensile Strength: 150, 000 psiMin. Thread Length: 1-1/4"
Fastener Length: 3"Screw Grade/Class: Grade 8
Fastener Finish: Zinc YellowBasic Material: Steel
Proof Load: 120, 000 psiRockwell Hardness: C33 to C39
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.