15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/2"-20 x 3/4" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0871954| Mfr #: 452330-PG

$44.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871954 Mfr #: 452330-PG
Basic Material: SteelHead Height: 5/16"
System of Measurement: InchDia./Thread Size: 1/2"-20
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 3/4"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexFastener Length: 3/4"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.