WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 8, 1/2-20x3/4, PK50

VALUE BRAND| Zoro #: G1350526| Mfr #: 454330-PG

$19.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1350526 Mfr #: 454330-PG
Head Type: HexBasic Material: Steel
Head Width: 3/4"System of Measurement: Inch
Head Height: 5/16"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 3/4"Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/2"-20
Thread Style: Fully ThreadedFastener Length: 3/4"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews