WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 8, 1/2-20x4-1/2, PK10

VALUE BRAND| Zoro #: G2427537| Mfr #: 452360-PG

$86.10 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2427537 Mfr #: 452360-PG
Head Type: HexBasic Material: Steel
Head Width: 3/4"System of Measurement: Inch
Head Height: 3/8"Proof Load: 120,000 psi
Tensile Strength: 180,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1-1/4"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/2"-20
Thread Style: Partially ThreadedFastener Length: 4-1/2"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews