1/4"-20 x 1-3/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2364756| Mfr #: N04104.025.0175

$19.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2364756 Mfr #: N04104.025.0175
Screw Grade/Class: Grade 8System of Measurement: Inch
Head Height: 5/32"Dia./Thread Size: 1/4"-20
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Thread Direction: Right HandThread Style: Partially Threaded
Item: Hex Head Cap ScrewFastener Length: 1-3/4"
Proof Load: 120, 000 psiHead Type: Hex
Head Width: 7/16"Rockwell Hardness: C33 to C39
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.