PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4"-20 x 2-3/4" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0948963| Mfr #: 454024-PG

$38.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948963 Mfr #: 454024-PG
Thread Type: UNC (Coarse)Proof Load: 120, 000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Fastener Length: 2-3/4"Head Height: 5/32"
Thread Direction: Right HandHead Type: Hex
Dia./Thread Size: 1/4"-20System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1Head Width: 7/16"
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Basic Material: SteelTensile Strength: 150, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews