JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 x 3" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1413824| Mfr #: N04100.025.0300

$55.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413824 Mfr #: N04100.025.0300
Tensile Strength: 150, 000 psiThread Type: UNC (Coarse)
Thread Direction: Right HandFastener Finish: Plain
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiThread Style: Partially Threaded
Rockwell Hardness: C33 to C39Screw Grade/Class: Grade 8
Dia./Thread Size: 1/4"-20Head Width: 7/16"
Fastener Length: 3"Head Type: Hex
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Head Height: 5/32"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.