KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 3/4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1287255| Mfr #: N04100.025.0075

$9.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 7/16"
Head Height: 5/32"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287255 Mfr #: N04100.025.0075
Head Width: 7/16"Head Height: 5/32"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 3/4"
Thread Type: UNC (Coarse)Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 100

Reviews