1/4"-20 x 6" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1025893| Mfr #: 452034-PG

$10.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025893 Mfr #: 452034-PG
Basic Material: SteelHead Height: 5/32"
System of Measurement: InchDia./Thread Size: 1/4"-20
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 7/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexFastener Length: 6"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.