1/4"-28 x 1" Grade 8 UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0315226| Mfr #: 452044-PG

$8.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/4"-28
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315226 Mfr #: 452044-PG
Dia./Thread Size: 1/4"-28Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 7/16"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 180,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 1"
Head Height: 3/16"Min. Thread Length: 3/4"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews