1/4"-28 x 1/2" Grade 8 UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2087601| Mfr #: N04160.025.0050

$7.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C33 to C39
Min. Thread Length: 1/2"
Head Width: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087601 Mfr #: N04160.025.0050
Rockwell Hardness: C33 to C39Min. Thread Length: 1/2"
Head Width: 7/16"Thread Style: Fully Threaded
Screw Grade/Class: Grade 8Thread Type: UNF (Fine)
Basic Material: SteelTensile Strength: 150,000 psi
Dia./Thread Size: 1/4"-28Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexProof Load: 120,000 psi
Fastener Finish: PlainHead Height: 5/32"
Fastener Length: 1/2"Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews