1/4"-28 x 3" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0904242| Mfr #: 454060-PG

$25.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904242 Mfr #: 454060-PG
Head Type: HexBasic Material: Steel
Head Width: 7/16"System of Measurement: Inch
Head Height: 5/32"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 3/4"Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/4"-28
Thread Style: Partially ThreadedFastener Length: 3"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews