1/4"-28 x 4" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1195896| Mfr #: 002218G

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195896 Mfr #: 002218G
Head Type: HexThread Direction: Right Hand
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Head Width: 7/16"System of Measurement: Inch
Head Height: 5/32"Screw Grade/Class: Grade 8
Fastener Finish: PlainDia./Thread Size: 1/4"-28
Basic Material: SteelProof Load: 120, 000 psi
Min. Thread Length: 3/4"Rockwell Hardness: C33 to C39
Thread Type: UNF (Fine)Thread Style: Fully Threaded
Tensile Strength: 150, 000 psiFastener Length: 4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.