KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2"-4-1/2" x 10" Grade 8 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1109841| Mfr #: 2FA44

$83.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 10"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109841 Mfr #: 2FA44
Fastener Length: 10"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 2"-4-1/2
Head Height: 1-7/32"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 4-1/4"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 3"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 2 In.-4-1/2, Thread Type UNC (Coarse), Fastener Length 10 In., Min. Thread Length 4-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1-7/32 In., Head Width 3 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Reviews