3/4"-10 x 1-1/2" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2319177| Mfr #: 019098G

$4.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319177 Mfr #: 019098G
Rockwell Hardness: C33 to C39Dia./Thread Size: 3/4"-10
Tensile Strength: 150, 000 psiScrew Grade/Class: Grade 8
Thread Direction: Right HandSystem of Measurement: Inch
Basic Material: SteelHead Type: Hex
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Item: Hex Head Cap ScrewFastener Length: 1-1/2"
Fastener Finish: PlainProof Load: 120, 000 psi
Head Width: 1-1/8"Head Height: 15/32"
Thread Style: Fully ThreadedMin. Thread Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.