20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4"-10 x 1-1/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G2349925| Mfr #: 058702G

$19.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349925 Mfr #: 058702G
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Rockwell Hardness: C33 to C39
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Head Width: 1-1/8"
Head Height: 15/32"Thread Style: Fully Threaded
Min. Thread Length: 1-1/4"Fastener Length: 1-1/4"
Fastener Finish: Zinc YellowProof Load: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.