3/4"-10 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 15 pk.

VALUE BRAND| Zoro #: G0252086| Mfr #: 2TJ94

$69.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252086 Mfr #: 2TJ94
Item: Hex Head Cap ScrewHead Type: Hex Flange
Fastener Finish: PlainTensile Strength: 150, 000 psi
Head Width: 1-1/8"Screw Grade/Class: Grade 8
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: IFI-111
Flange Dia.: 1-19/32"Proof Load: 120, 000 psi
System of Measurement: InchHead Height: 47/64"
Fastener Length: 1-3/4"Dia./Thread Size: 3/4"-10
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 47/64 In., Head Width 1-1/8 In., Flange Dia. 1-19/32 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 15
Save 15%. Sign up for Z-mail.