Hex Cap Screw, Gr 8, 3/4-10x2-1/2, PK20

VALUE BRAND| Zoro #: G1662841| Mfr #: 454512-PG

$76.75 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1662841 Mfr #: 454512-PG
Head Type: HexBasic Material: Steel
Head Width: 1-1/8"System of Measurement: Inch
Head Height: 15/32"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1-3/4"Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/4"-10
Thread Style: Partially ThreadedFastener Length: 2-1/2"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews