3/4"-10 x 2-1/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0819095| Mfr #: 454510-PG

$41.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819095 Mfr #: 454510-PG
Thread Direction: Right HandScrew Grade/Class: Grade 8
System of Measurement: InchBasic Material: Steel
Fastener Finish: Zinc YellowThread Type: UNC (Coarse)
Item: Hex Head Cap ScrewDia./Thread Size: 3/4"-10
Rockwell Hardness: C33 to C39Head Type: Hex
Head Width: 1-1/8"Proof Load: 120, 000 psi
Head Height: 15/32"Screw Industry Standards: ASME B18.2.1
Tensile Strength: 150, 000 psiFastener Length: 2-1/4"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.